Power Relay, Open, 40A, 300VAC, 24VAC Coil, 2PDT, Type AA

Item #: 0530980

Cat #: 9575H3L000

UPC: 782114785812

$ 99.24 EA
Company wide:
6 in stock
Documents & Guides
Power Relay, Open Type, 40 Amp @ 300V AC, 5 Amp @ 480/600V AC, DPDT, 24V AC Coil.

Overview

Power Relay, Open Type, 40 Amp @ 300V AC, 5 Amp @ 480/600V AC, DPDT, 24V AC Coil.

Relays are electrically operated switches that allow one electrical circuit to control one or more other circuits by opening and closing its contacts in response to energising or de-energising its coil. Relays are widely used to switch starting coils, heating elements, pilot lights and audible alarms. In addition to dishwashers, fridges, heating and air conditioning systems, relays control the operation of machine tools, industrial assembly lines and commercial equipment. Protective relays can prevent equipment damage by detecting electrical abnormalities, including overcurrent, undercurrent, overloads and reverse currents.

Also known as: 782114785812, 9575H3L000, CUT9575H3L000

Specifications

Mounting: Panel
Type: DPDT, Power Relay
Poles: 2
Amps: 5, 40
Volts AC Control: 24
Mounting: Panel
Poles: 2
Volts AC Control: 24
Type: DPDT, Power Relay
Amps: 5, 40