Channel, 24" x 4" (600mm x 100mm), 10'

Item #: 0530970

Cat #: FR24X4BL10

UPC: 074983111565

$ 147.12 FT
Company wide:
0 in stock
Used to carry cables horizontally throughout the system. Use QuikLock Coupler FRBC24X4BL to attach channel and/or fittings.

Overview

Used to carry cables horizontally throughout the system. Use QuikLock Coupler FRBC24X4BL to attach channel and/or fittings.
Also known as: 074983111565, FR24X4BL10, PDTFR24X4BL10

Specifications

Width: 24 in
Color: Black
Height: 4 in
Material: PVC
Length: 10 ft
Family / Style: FiberRunner®
Width: 24 in
Height: 4 in
Length: 10 ft
Color: Black
Material: PVC
Family / Style: FiberRunner®