Channel, 12" x 4" (300mm x 100mm), 6', F

Item #: 0530931

Cat #: FR12X4BL6

UPC: 074983450206

$ 48.44 FT
Company wide:
0 in stock
Used to carry the cables horizontally throughout the system. Accepts cable retainers FRCR12BL-X or hinged cover FRHC12BL6. Use QuikLock Coupler FRBC12X4BL to attach channel and/or fittings.

Overview

Used to carry the cables horizontally throughout the system. Accepts cable retainers FRCR12BL-X or hinged cover FRHC12BL6. Use QuikLock Coupler FRBC12X4BL to attach channel and/or fittings.
Also known as: 074983450206, FR12X4BL6, PDTFR12X4BL6

Specifications

Width: 12 in
Color: Black
Height: 4 in
Material: PVC
Length: 6 ft
Family / Style: FiberRunner®
Width: 12 in
Height: 4 in
Length: 6 ft
Color: Black
Material: PVC
Family / Style: FiberRunner®