Bracket, Trapeze, 24" W Cable Pathways

Item #: 0530922

Cat #: FR12TB2458M

UPC: 074983121069

Call for price
Company wide:
0 in stock
Documents & Guides
Used to support the 12x4 system by spanning two threaded rod drops that are 24in apart. Ideal for supporting trapeze bracket from 24in wide ladder rack or 24in wide cable tray. Can be installed from above or below. Bracket is secured to each threaded rod

Overview

Used to support the 12x4 system by spanning two threaded rod drops that are 24in apart. Ideal for supporting trapeze bracket from 24in wide ladder rack or 24in wide cable tray. Can be installed from above or below. Bracket is secured to each threaded rod
Also known as: 074983121069, FR12TB2458M, PDTFR12TB2458M

Specifications

Color: Black
Material: Steel
Color: Black
Material: Steel