Bracket, Adjustable Ladder QuikLock Brac

Item #: 0530911

Cat #: FR12ALB

UPC: 074983835881

$ 146.36 EA
Company wide:
0 in stock
Used to support the 12x4 system attaching to any 3/8" (9.5mm) x 1 1/2" (38.1mm) or 3/8" (9.5mm) x 2" (50.8mm) ladder rack rail. Adjustable to nine incremental positions from 4" (101mm) to 12" (305mm) above or below the ladder rack. No threaded rod require

Overview

Used to support the 12x4 system attaching to any 3/8" (9.5mm) x 1 1/2" (38.1mm) or 3/8" (9.5mm) x 2" (50.8mm) ladder rack rail. Adjustable to nine incremental positions from 4" (101mm) to 12" (305mm) above or below the ladder rack. No threaded rod require
Also known as: 074983835881, FR12ALB, PDTFR12ALB

Specifications

Color: Black
Material: Steel
Family / Style: FiberRunner®
Type: Adjustable Ladder Rack Mounting Bracket
Color: Black
Family / Style: FiberRunner®
Material: Steel
Type: Adjustable Ladder Rack Mounting Bracket