FLOOD 150W PAR38 OR PAR20 MAX BLACK

Item #: 0530792

Cat #: LFP38B

UPC: 019813102528

$ 46.10 EA
Company wide:
0 in stock
Documents & Guides
LANDSCAPE FLOOD 150W PAR38 OR PAR20 MAX BLACK

Overview

LANDSCAPE FLOOD 150W PAR38 OR PAR20 MAX BLACK
Also known as: 019813102528, LFP38B, RABLFP38B

Specifications

Diameter: 2 3/4 in
Volts AC: 120
Wattage: 150
Color: Black, White
Mounting: Knuckle
Light Technology: Halogen
Diameter: 2 3/4 in
Wattage: 150
Mounting: Knuckle
Volts AC: 120
Color: Black, White
Light Technology: Halogen