150A Fast-Acting Fuse, Current-Limiting, Class-T, 300V

Item #: 0530764

Cat #: JJN-150

UPC: 051712627160

$ 110.09 EA
Company wide:
76 in stock
Documents & Guides
150 Amp Class T Fast-Acting Fuse, Current-Limiting, 300V, Bolt-On, T-Tron

Overview

150 Amp Class T Fast-Acting Fuse, Current-Limiting, 300V, Bolt-On, T-Tron

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class.

Also known as: 051712627160, JJN-150, BUSJJN150

Specifications

Class: T
Volts AC: 300
Amps: 150
Speed: Very Fast Acting
Mounting: Bolt On
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Class: T
Amps: 150
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Volts AC: 300
Speed: Very Fast Acting
Interrupt Rating DC: 20 kA