50W T4 Halogen Lamp, Clear

Item #: 0530685

Cat #: S3167

UPC: 045923031670

$ 7.89 EA
Company wide:
8 in stock
50 Watt; Halogen; T4; Clear; 2000 Average rated hours; 750 Lumens; Bi Pin GY6.35 Base; 120 Volt

Overview

50 Watt; Halogen; T4; Clear; 2000 Average rated hours; 750 Lumens; Bi Pin GY6.35 Base; 120 Volt

Satco T4 Halogen Lamps feature Bright, Crisp light, UV-Filter halogen capsule and Uniform light output

Also known as: 045923031670, S3167, SATS3167

Specifications

Color Temperature: 2900 (Warm White)
Color: Clear
Shape: T4 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 50
Lumens: 750
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (GY6.35)
Color Temperature: 2900 (Warm White)
Shape: T4 (Tubular)
Color Rendering Index (CRI): 100
Lumens: 750
Light Technology: Halogen
Color: Clear
Volts AC: 120
Wattage: 50
Dimmable: Yes
Base: 2-Pin (GY6.35)