Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0530679

Cat #: FD3175LS06

UPC: 786679110010

$ 7882.95 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,3-pole, 175 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Shunt Trip 48-127 Vac Or 48-60 Vdc, Line And Load Terminals

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,3-pole, 175 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Shunt Trip 48-127 Vac Or 48-60 Vdc, Line And Load Terminals
Also known as: 786679110010, FD3175LS06, CUTFD3175LS06

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 175
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 175