Slide Dimmer, 600W, Nova T, Black

Item #: 0530656

Cat #: NTELV-600-BL

UPC: 027557379113

$ 275.40 EA
Company wide:
0 in stock
Documents & Guides
Nova T Slide Dimmer, 600W, 120V, Single-Pole, Electronic Low Voltage, Slide-To-Off, Black

Overview

Nova T Slide Dimmer, 600W, 120V, Single-Pole, Electronic Low Voltage, Slide-To-Off, Black

Nova T Dimmer, Electronic Low-Voltage, Single-pole (small control), 120V/600W inblack

Also known as: 027557379113, NTELV-600-BL, LUTNTELV600BL

Specifications

Wattage: 600
Type: Slide, Low Voltage, Single-Pole, Electronic
Volts AC: 120
Mounting: Surface
Color: Black
Poles: 1
Family / Style: Nova T
Wattage: 600
Volts AC: 120
Color: Black
Family / Style: Nova T
Type: Slide, Low Voltage, Single-Pole, Electronic
Mounting: Surface
Poles: 1