100W Mercury Vapor PAR38 Blacklight

Item #: 0530637

Cat #: H44GS-100/MDSK

UPC:

Company wide:
0 in stock
Documents & Guides
Mercury Vapor Blacklight Lamp, 100W, Bulb: PAR38, Base: Medium Screw Skirted (E26sk), Lumens: 2500, CRI: 20, Beam Angle: 8º, Color Temp: 5900K, ANSI Code: H44/O.

Overview

Mercury Vapor Blacklight Lamp, 100W, Bulb: PAR38, Base: Medium Screw Skirted (E26sk), Lumens: 2500, CRI: 20, Beam Angle: 8º, Color Temp: 5900K, ANSI Code: H44/O.
Also known as: H44GS-100/MDSK, SYLH44GS100MDSK

Specifications

Volts AC: 480, 120, 277, 240, 208
Lumens: 2500
ANSI Code: H44
Wattage: 100
Base: Medium Screw Skirted (E26sk)
Type: Mercury Vapor
Color Rendering Index (CRI): 20
Color Temperature: 5900 (Bright White)
Shape: PAR38 (Sealed Beam)
Light Technology: HID
Angle: 8°
Volts AC: 480, 120, 277, 240, 208
ANSI Code: H44
Base: Medium Screw Skirted (E26sk)
Color Rendering Index (CRI): 20
Shape: PAR38 (Sealed Beam)
Angle: 8°
Lumens: 2500
Wattage: 100
Type: Mercury Vapor
Color Temperature: 5900 (Bright White)
Light Technology: HID