Type 3R Wiring Trough, 10" x 10" x 24", Steel, Gray, No KOs

Item #: 0530508

Cat #: A101024RT

UPC: 783510430092

$ 386.02 EA
Company wide:
6 in stock
Type 3R Wiring Trough, Rainproof, Screw Cover, 14 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, 10 Inch x 10 Inch x 2 Foot, No Knockouts

Overview

Type 3R Wiring Trough, Rainproof, Screw Cover, 14 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, 10 Inch x 10 Inch x 2 Foot, No Knockouts

Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.

Also known as: 783510430092, A101024RT, HOFA101024RT

Features & Benefits

  • Drip shield top and seam-free sides, front, and back
  • Slip-on removable cover
  • Embossed mounting holes on back of enclosure
  • Provision for padlocking
  • No gasketing or knockouts

Specifications

Color: Gray
Length: 24 in
Width: 10 in
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Width: 10 in
Height: 10 in
Length: 24 in
Material: Steel
IP/NEMA Rating: NEMA 3R