Eaton XT IEC contactor

Item #: 0530390

Cat #: CE15NN3B

UPC: 782113618753

$ 3840.17 EA
Company wide:
0 in stock
Documents & Guides
Eaton XT IEC contactor, 140A, 220-240 Vac, 50-60 Hz, 140A, Frame N, 250 mm, 50-60 Hz, 10 hp, Steel mounting plate, Three-pole, Non-reversing, No overload relay, Freedom, Contactor

Overview

Eaton XT IEC contactor, 140A, 220-240 Vac, 50-60 Hz, 140A, Frame N, 250 mm, 50-60 Hz, 10 hp, Steel mounting plate, Three-pole, Non-reversing, No overload relay, Freedom, Contactor

Fill

Also known as: 782113618753, CE15NN3B, CUTCE15NN3B

Specifications

Family / Style: Freedom
Poles: 3
Amps: 140
Mounting: Surface
Volts AC: 600
Size: 250
Family / Style: Freedom
Amps: 140
Volts AC: 600
Poles: 3
Mounting: Surface
Size: 250