3.3/2.5KW 240/208V 1/3P 5100Unit Htr.

Item #: 0530361

Cat #: HF2B5103N

UPC: 686334645706

$ 1043.20 EA
Company wide:
0 in stock
Fan Forced Unit Heater, 1/3, 3 PH, 3.3/2.5 KW, 240/208 V, Wall Mounting, Steel Housing Material, Dimensions- 14-15/32 Width X 17-3/4 Height X 6-1/2 Depth IN, BTU Rating- 11.2/8.5 (Per Hour), 13.7/11.9

Overview

Fan Forced Unit Heater, 1/3, 3 PH, 3.3/2.5 KW, 240/208 V, Wall Mounting, Steel Housing Material, Dimensions- 14-15/32 Width X 17-3/4 Height X 6-1/2 Depth IN, BTU Rating- 11.2/8.5 (Per Hour), 13.7/11.9
Also known as: 686334645706, HF2B5103N, TPIHF2B5103N

Specifications

Standards: California Proposition 65
Standards: California Proposition 65