25KW 208V 3P 5100 Series Unit Htr.

Item #: 0530348

Cat #: F3F5125CA1L

UPC: 686334645881

$ 4816.50 EA
Company wide:
0 in stock
Fan Forced Unit Heater, 3 PH, 25 KW, 208 V, Wall Mounting, Dimensions- 29-1/4 Width X 34 Height X 10-1/16 Depth IN, Steel Housing Material, BTU Rating- 85.3 (Per Hour), 69.5 AMP, Air Flow- 2000/1800 CFM

Overview

Fan Forced Unit Heater, 3 PH, 25 KW, 208 V, Wall Mounting, Dimensions- 29-1/4 Width X 34 Height X 10-1/16 Depth IN, Steel Housing Material, BTU Rating- 85.3 (Per Hour), 69.5 AMP, Air Flow- 2000/1800 CFM
Also known as: 686334645881, F3F5125CA1L, TPIF3F5125CA1L

Specifications

Standards: California Proposition 65
Standards: California Proposition 65