Floor Box, Rectangular, (4) Compartment, Depth: 5", 1/2 & 3/4" KOs

Item #: 0530336

Cat #: AF3-NT

UPC: 786564519355

$ 502.75 EA
Company wide:
0 in stock
Floor Box, Rectangular, (4) Compartment, Depth: 5 Inch, 1/2 & 3/4 Inch Knockouts, Housing: Die Cast Aluminum, Brown Tile Lid.

Overview

Floor Box, Rectangular, (4) Compartment, Depth: 5 Inch, 1/2 & 3/4 Inch Knockouts, Housing: Die Cast Aluminum, Brown Tile Lid.

The AF3 Raised Floor and Stage Floor Box provides four separate compartments that accommodate up to eight gangs of communication, power and/or audio/ video devices. The top panel has a unique built-in service divider that accommodates a combination power, communication and audio/video devices. These dividers are arranged in a single-double, single-gang configuration. The lower panel provides single-gang activation points in a single service configuration. Die-cast aluminum housing provides added strength and reliability. Polycarbonate hinged lid and trim flange are available for carpet or tile applications, as well as a color choice of black, brown, or gray.

Also known as: 786564519355, AF3-NT, WMDAF3NT

Specifications

Color: Brown
Material: Aluminum
Color: Brown
Material: Aluminum