LC Boot for Pre-Polished OptiCam Connect

Item #: 0530325

Cat #: FMCBT2BL-X

UPC: 074983391899

Call for price
Company wide:
0 in stock
Documents & Guides
LC Boot for Pre-Polished OptiCam Connectors; 1.6mm/2.0mm; Black

Overview

LC Boot for Pre-Polished OptiCam Connectors; 1.6mm/2.0mm; Black
Also known as: 074983391899, FMCBT2BL-X, PDTFMCBT2BLX

Specifications

Type: Boot
Color: Black
Connector Type: LC
Type: Boot
Connector Type: LC
Color: Black