2000W 240V Wall Heater, White, w/2P stat

Item #: 0530321

Cat #: HF4820T2RPW

UPC: 686334328197

$ 390.91 EA
Company wide:
0 in stock
4800 Series Register Style Fan Forced Wall Heater, 2000/1500W, 240/208V, Unit not approved for ceiling mount applications. Built in Double Pole Thermostat. White grill.

Overview

4800 Series Register Style Fan Forced Wall Heater, 2000/1500W, 240/208V, Unit not approved for ceiling mount applications. Built in Double Pole Thermostat. White grill.
Also known as: 686334328197, HF4820T2RPW, TPIHF4820T2RPW

Specifications

Wattage: 1500, 2000
Color: White
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500, 2000
Volts AC: 240, 208
Standards: California Proposition 65
Color: White
Mounting: Wall