1000W 240V Wall Heater, White, w/2P stat

Item #: 0530319

Cat #: HF4810T2RPW

UPC: 686334328173

$ 390.91 EA
Company wide:
0 in stock
4800 Series Register Style Fan Forced Wall Heater, 1000/750W, 240/208V, Unit not approved for ceiling mount applications. Built in Double Pole Thermostat. White grill.

Overview

4800 Series Register Style Fan Forced Wall Heater, 1000/750W, 240/208V, Unit not approved for ceiling mount applications. Built in Double Pole Thermostat. White grill.
Also known as: 686334328173, HF4810T2RPW, TPIHF4810T2RPW

Specifications

Wattage: 750, 1000
Color: White
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 750, 1000
Volts AC: 240, 208
Standards: California Proposition 65
Color: White
Mounting: Wall