TPI F4820TRPW 2000W 208V REGI

Item #: 0530316

Cat #: F4820TRPW

UPC: 686334328234

$ 366.72 EA
Company wide:
0 in stock
Documents & Guides
TPI F4820TRPW 2000W 208V REGI

Overview

TPI F4820TRPW 2000W 208V REGI
Also known as: 686334328234, F4820TRPW, TPIF4820TRPW

Specifications

Standards: California Proposition 65
Standards: California Proposition 65