750W 120V Wall Heater, White, w/stat

Item #: 0530308

Cat #: E4875TRPW

UPC: 686334328203

$ 366.72 EA
Company wide:
0 in stock
4800 Series Register Style Fan Forced Wall Heater, 750W, 120, Unit not approved for ceiling mount applications. Built in Single Pole Thermostat. White grill.

Overview

4800 Series Register Style Fan Forced Wall Heater, 750W, 120, Unit not approved for ceiling mount applications. Built in Single Pole Thermostat. White grill.
Also known as: 686334328203, E4875TRPW, TPIE4875TRPW

Specifications

Wattage: 750
Volts AC: 120
Color: White
Mounting: Wall
Standards: California Proposition 65
Wattage: 750
Color: White
Standards: California Proposition 65
Volts AC: 120
Mounting: Wall