FD 3 150A W/S/T 48-127VAC OR 48-60VDC RH

Item #: 0530307

Cat #: FD3150S22

UPC: 786679167489

$ 8114.55 EA
Company wide:
0 in stock
Eaton Series C complete molded case circuit breaker, F-frame, FD, Fixed thermal and magnetic trips, Three-pole, 150A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Load side, 48-127 Vac or 48-60 Vdc rear w/ right pigtail

Overview

Eaton Series C complete molded case circuit breaker, F-frame, FD, Fixed thermal and magnetic trips, Three-pole, 150A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Load side, 48-127 Vac or 48-60 Vdc rear w/ right pigtail

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679167489, FD3150S22, CUTFD3150S22

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 150
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 150