1000W 120V Wall Heater, White, w/stat

Item #: 0530297

Cat #: E4810TRPW

UPC: 686334328210

$ 366.72 EA
Company wide:
0 in stock
4800 Series Register Style Fan Forced Wall Heater, 1000W, 120, Unit not approved for ceiling mount applications. Built in Single Pole Thermostat. White grill.

Overview

4800 Series Register Style Fan Forced Wall Heater, 1000W, 120, Unit not approved for ceiling mount applications. Built in Single Pole Thermostat. White grill.
Also known as: 686334328210, E4810TRPW, TPIE4810TRPW

Specifications

Volts AC: 120
Color: White
Wattage: 1000
Mounting: Wall
Standards: California Proposition 65
Volts AC: 120
Wattage: 1000
Standards: California Proposition 65
Color: White
Mounting: Wall