TPI F4420TRP 2000W 208V LOW P

Item #: 0530280

Cat #: F4420TRP

UPC: 686334328401

$ 421.91 EA
Company wide:
0 in stock
Documents & Guides
TPI F4420TRP 2000W 208V LOW P

Overview

TPI F4420TRP 2000W 208V LOW P
Also known as: 686334328401, F4420TRP, TPIF4420TRP

Specifications

Standards: California Proposition 65
Standards: California Proposition 65