750W 120V Wall Heater, Bronze, w/stat

Item #: 0530278

Cat #: E4475TRP

UPC: 686334328371

$ 447.87 EA
Company wide:
0 in stock
Documents & Guides
4400 Series Low Profile Commercial Fan Forced Wall Heater, 750W, 120V, Unit can be positioned to allow left, right or top discharge. Built in Single Pole Thermostat, Aluminum Trim/Bankers Bronze grilll.

Overview

4400 Series Low Profile Commercial Fan Forced Wall Heater, 750W, 120V, Unit can be positioned to allow left, right or top discharge. Built in Single Pole Thermostat, Aluminum Trim/Bankers Bronze grilll.
Also known as: 686334328371, E4475TRP, TPIE4475TRP

Specifications

Wattage: 750
Type: Commercial Grade
Volts AC: 120
Color: Bronze
Mounting: Wall
Standards: California Proposition 65
Wattage: 750
Volts AC: 120
Mounting: Wall
Type: Commercial Grade
Color: Bronze
Standards: California Proposition 65