Enclosure, NEMA 4X, Clamp Cover, 30" x 24" x 10"
Item #: 0530277
Cat #: A30H2410SSLP
UPC: 783510110925
$ 4094.64 EA
Company wide:
0
in stock
Documents & Guides
Enclosure, Clamp Cover, NEMA 4X, 30 x 24 x 10 Inch, Stainless Steel
Overview
Enclosure, Clamp Cover, NEMA 4X, 30 x 24 x 10 Inch, Stainless Steel
nVent Hoffman's wall mount enclosures are for use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.
Also known as: 783510110925, A30H2410SSLP, HOFA30H2410SSLP
Features & Benefits
- Seams continuously welded and ground smooth
- Seamless foam-in-place gasket
- Rolled lip around three sides of door
- Stainless steel door clamp assembly
- Hasp and staple for padlocking
- Door removed by pulling stainless steel continuous hinge pin
- Data pocket is high-impact thermoplastic
- Collar studs provided for mounting optional panels
- Exterior hardware on Type 316L stainless steel enclosures matches enclosure material
- Bonding provision on door; grounding stud on body
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Depth: | 10 in |
| Width: | 24 in |
| Height: | 30 in |
| Mounting: | Surface |
| Material: | Stainless Steel |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Width: | 24 in |
| Mounting: | Surface |
| Standards: | Build America Buy America Compliant |
| Depth: | 10 in |
| Height: | 30 in |
| Material: | Stainless Steel |