
$ 0.32 EA
Company wide:
0
in stock
Documents & Guides
3/4" Length, 6-32 Thread, White, 50-Pack, Oval Head, Milled Slot Type, Replacement Wall Plate Screws. *Dottie Part # 15935*
Overview
3/4" Length, 6-32 Thread, White, 50-Pack, Oval Head, Milled Slot Type, Replacement Wall Plate Screws. *Dottie Part # 15935*
Wall Plate Screws are used to fasten outlet covers and electrical wall plates. They also come readily available with tamper proof drives. The most common wall plate screw lengths fall within the 5/16-inch through 1-inch range.
Also known as: 781002159353, 415WHT, DOT415WHT
Specifications
| Length: | 3/4 in |
| Color: | Metallic, White |
| Type: | Wall Plate Screw, Slotted |
| Material: | Steel |
| Length: | 3/4 in |
| Type: | Wall Plate Screw, Slotted |
| Color: | Metallic, White |
| Material: | Steel |