TPI F4320T2RP 2000W 208V LOW

Item #: 0530247

Cat #: F4320T2RP

UPC: 686334327695

$ 357.36 EA
Company wide:
0 in stock
Documents & Guides
TPI F4320T2RP 2000W 208V LOW

Overview

TPI F4320T2RP 2000W 208V LOW
Also known as: 686334327695, F4320T2RP, TPIF4320T2RP

Specifications

Standards: California Proposition 65
Standards: California Proposition 65