2000W 208V LOW PROFILE FAN FORCED WALL HTR NO STAT WHITE W BOX

Item #: 0530245

Cat #: F4320RPW

UPC: 686334328067

$ 301.18 EA
Company wide:
0 in stock
Documents & Guides
2000W 208V LOW PROFILE FAN FORCED WALL HTR NO STAT WHITE W BOX

Overview

2000W 208V LOW PROFILE FAN FORCED WALL HTR NO STAT WHITE W BOX
Also known as: 686334328067, F4320RPW, TPIF4320RPW

Specifications

Standards: California Proposition 65
Standards: California Proposition 65