750W 120V LOW PROFILE FAN FORCED WALL HTR NO STAT WHITE W BOX

Item #: 0530243

Cat #: E4375RPW

UPC: 686334328036

$ 283.59 EA
Company wide:
0 in stock
Documents & Guides
750W 120V LOW PROFILE FAN FORCED WALL HTR NO STAT WHITE W BOX

Overview

750W 120V LOW PROFILE FAN FORCED WALL HTR NO STAT WHITE W BOX
Also known as: 686334328036, E4375RPW, TPIE4375RPW

Specifications

Standards: California Proposition 65
Standards: California Proposition 65