Mounting Bracket, 2-Gang, Low Voltage, Non-Metallic

Item #: 0530201

Cat #: LVN2

UPC: 018997002754

$ 3.01 EA
Company wide:
2,473 in stock
Mounting Bracket. 2-Gang, Low Voltage, Nail-On, Non-Metallic. For use with Low Voltage Class 2 Applications.

Overview

Mounting Bracket. 2-Gang, Low Voltage, Nail-On, Non-Metallic. For use with Low Voltage Class 2 Applications.

Designed for the installation of LOW VOLTAGE Class 2 wiring, Arlington’s non-metallic Low Voltage Mounting Brackets offer the fast, easy and cost-effective way to install CAT 5, fiber optic, cable TV, and communications cable in new construction. Available in two styles, nail-on for wood studs, and screw-on for wood or metal studs, these low voltage brackets are made of non-conductive plastic to protect cable from damage.

Also known as: 018997002754, LVN2, ARLLVN2

Specifications

Gangs: 2
Color: Black
Width: 5.492 in
Material: Plastic
Mounting: Nail On
Depth: 1.500 in
Gangs: 2
Width: 5.492 in
Mounting: Nail On
Color: Black
Material: Plastic
Depth: 1.500 in