TPI G392096C 2000W 277V 96" Com Hyd

Item #: 0530092

Cat #: G392096C

UPC: 686334111867

$ 1104.84 EA
Company wide:
0 in stock
TPI G3920-96C BRN 2000W 277V 8 FT HYDRONIC HEATER

Overview

TPI G3920-96C BRN 2000W 277V 8 FT HYDRONIC HEATER
Also known as: 686334111867, G392096C, TPIG392096C

Specifications

Color: Brown
Wattage: 2000
Volts AC: 277
Length: 96 in
Mounting: Wall
Standards: California Proposition 65
Color: Brown
Volts AC: 277
Mounting: Wall
Wattage: 2000
Length: 96 in
Standards: California Proposition 65