TPI G392096 2000W 277V 96" Res Hydr

Item #: 0530086

Cat #: G392096

UPC: 686334111638

Company wide:
0 in stock

Overview

TPI G392096 2000W 277V 96 IN
Also known as: 686334111638, G392096, TPIG392096

Specifications

Wattage: 2000
Volts AC: 277
Color: White
Length: 96 in
Mounting: Wall
Standards: California Proposition 65
Wattage: 2000
Color: White
Mounting: Wall
Volts AC: 277
Length: 96 in
Standards: California Proposition 65