1500W 277V 72" RESIDENTIAL HYDRONIC BASEBOARD WHITE

Item #: 0530080

Cat #: G391572

UPC: 686334111607

Company wide:
0 in stock
Documents & Guides
1500W 277V 72" RESIDENTIAL HYDRONIC BASEBOARD WHITE

Overview

1500W 277V 72" RESIDENTIAL HYDRONIC BASEBOARD WHITE
Also known as: 686334111607, G391572, TPIG391572

Specifications

Standards: California Proposition 65
Standards: California Proposition 65