TPI G391260 1250W 277V 60IN

Item #: 0530072

Cat #: G391260

UPC: 686334111560

Call for price
Company wide:
0 in stock
Documents & Guides
TPI G391260 1250W 277V 60IN

Overview

TPI G391260 1250W 277V 60IN
Also known as: 686334111560, G391260, TPIG391260

Specifications

Standards: California Proposition 65
Standards: California Proposition 65