1000W 277V 48" Com Hydronic Bsbd, Brn

Item #: 0530069

Cat #: G391048C

UPC: 686334111751

$ 717.83 EA
Company wide:
0 in stock
Hydronic Electric Baseboard Heater, 277 V, 1 PH, 3.6 AMP, Aluminum Housing, Wall Mounting, Dimensions- 48 Length X 3Width X 8.50 Height IN, 1000 WTT, BTU Rating- 3413, Brown

Overview

Hydronic Electric Baseboard Heater, 277 V, 1 PH, 3.6 AMP, Aluminum Housing, Wall Mounting, Dimensions- 48 Length X 3Width X 8.50 Height IN, 1000 WTT, BTU Rating- 3413, Brown
Also known as: 686334111751, G391048C, TPIG391048C

Specifications

Color: Brown
Volts AC: 277
Wattage: 1000
Length: 48 in
Mounting: Wall
Standards: California Proposition 65
Color: Brown
Wattage: 1000
Mounting: Wall
Volts AC: 277
Length: 48 in
Standards: California Proposition 65