1000W 277V 48" Res Hydronic Bsbd, Wht

Item #: 0530065

Cat #: G391048

UPC: 686334111522

Company wide:
0 in stock
Hydronic Electric Baseboard Heater, 277 V, 1 PH, 3.6 AMP, Aluminum Housing, Wall Mounting, Dimensions- 48 Length X 3Width X 8.50 Height IN, 1000 WTT, BTU Rating- 3413, White

Overview

Hydronic Electric Baseboard Heater, 277 V, 1 PH, 3.6 AMP, Aluminum Housing, Wall Mounting, Dimensions- 48 Length X 3Width X 8.50 Height IN, 1000 WTT, BTU Rating- 3413, White
Also known as: 686334111522, G391048, TPIG391048

Specifications

Volts AC: 277
Color: White
Wattage: 1000
Length: 48 in
Mounting: Wall
Standards: California Proposition 65
Volts AC: 277
Wattage: 1000
Mounting: Wall
Color: White
Length: 48 in
Standards: California Proposition 65