TPI G390428C 400W 277V 28" Com Hydr

Item #: 0530054

Cat #: G390428C

UPC: 686334111676

$ 540.72 EA
Company wide:
0 in stock
TPI G390428C 400W 277V 28" COMMERCIAL HYDRONIC BASEBOARD, BROWN

Overview

TPI G390428C 400W 277V 28" COMMERCIAL HYDRONIC BASEBOARD, BROWN
Also known as: 686334111676, G390428C, TPIG390428C

Specifications

Color: Brown
Wattage: 400
Volts AC: 277
Length: 28 in
Mounting: Wall
Standards: California Proposition 65
Color: Brown
Volts AC: 277
Mounting: Wall
Wattage: 400
Length: 28 in
Standards: California Proposition 65