28" Hinged Cover with Lock, White, Use with 47605-28N Enclosure

Item #: 0530033

Cat #: 47605-28D

UPC: 078477219799

$ 93.20 EA
Company wide:
10 in stock
28" Hinged Cover with Lock, Color: White. For use with 47605-28N Enclosure.

Overview

28" Hinged Cover with Lock, Color: White. For use with 47605-28N Enclosure.

Leviton Structured Media Center, Series 280, 28" Hinged Cover Only

Also known as: 078477219799, 47605-28D, LEV4760528D

Specifications

Diameter: 28 in
Color: White
Type: Hinged Cover
Material: Steel
Diameter: 28 in
Type: Hinged Cover
Color: White
Material: Steel