TPI F391572 1500W 208V 72" Res Hydr

Item #: 0530032

Cat #: F391572

UPC: 686334111584

Company wide:
0 in stock

Overview

TPI F391572 1500W 208V 72 IN
Also known as: 686334111584, F391572, TPIF391572

Specifications

Standards: California Proposition 65
Standards: California Proposition 65