TPI F391260C 1250W 208V 60IN

Item #: 0530030

Cat #: F391260C

UPC: 686334111775

$ 792.86 EA
Company wide:
0 in stock
Documents & Guides
TPI F391260C 1250W 208V 60IN

Overview

TPI F391260C 1250W 208V 60IN
Also known as: 686334111775, F391260C, TPIF391260C

Specifications

Standards: California Proposition 65
Standards: California Proposition 65