TPI F391260 1250W 208V 60" Res Hydr

Item #: 0530025

Cat #: F391260

UPC: 686334111546

Company wide:
0 in stock

Overview

TPI F391260 1250W 208V 60 IN
Also known as: 686334111546, F391260, TPIF391260

Specifications

Standards: California Proposition 65
Standards: California Proposition 65