OptiCam® LC Duplex Connector, OS1/OS2, Blue

Item #: 0530022

Cat #: FLCDSCBUY

UPC: 074983175963

$ 65.40 EA
Company wide:
0 in stock

Overview

OptiCam® LC Duplex Connector, OS1/OS2, Blue

The OptiCam® LC Fiber Optic Connector is a singlemode 9/125μm OS1/OS2 duplex fiber connector, intended for 900-micron tight-buffered fiber installation. Field termination can be done in about two minutes using the OptiCam 2 Termination Tool. The pre-polished fiber endface eliminates time-consuming field polishing, reducing installation costs. The LC connector has a natural-colored body with a blue-colored backbone and 900μm boot.

Also known as: 074983175963, FLCDSCBUY, PDTFLCDSCBUY

Specifications

Color: Blue
Type: Multimode
Connector Type: LC
Color: Blue
Connector Type: LC
Type: Multimode