Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Gray 10'

Item #: 0529995

Cat #: 5G460-10S

UPC: 078477164297

Call for price
Company wide:
0 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Gray, Length: 10 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Gray, Length: 10 ft.

GigaMax 5E Standard Patch Cord, Cat 5E, 10 Feet Length, Grey

Also known as: 078477164297, 5G460-10S, LEV5G46010S

Specifications

Gauge: 24 AWG
Material: Copper
Conductors: 4 Pair
Color: Gray
Length: 10 ft
Shielding: Unshielded
Gauge: 24 AWG
Conductors: 4 Pair
Length: 10 ft
Material: Copper
Color: Gray
Shielding: Unshielded