Structured Media Center, 42" Hinged Cover with Lock, White

Item #: 0529987

Cat #: 47605-42D

UPC: 078477219805

$ 128.22 EA
Company wide:
7 in stock
42" Hinged Cover with Lock, Color: White. For use with 47605-42N Enclosure.

Overview

42" Hinged Cover with Lock, Color: White. For use with 47605-42N Enclosure.

SMC 42-Inch Series, Structured Media Hinged Cover, White

Also known as: 078477219805, 47605-42D, LEV4760542D

Specifications

Size: 42 in
Color: White
Type: Hinged Cover
Material: Steel
Size: 42 in
Type: Hinged Cover
Color: White
Material: Steel