4/3 with 8 Awg Ground, Stranded Copper, Armored Cable

Item #: 0529971

Cat #: 43TECKCABLEX1000

UPC:

Company wide:
0 in stock
Documents & Guides
Aluminum Interlocked Armored Power Cable with Polyethylene Jacket, 4 AWG, 3-Conductors with (1) 8 AWG Bare Ground, 1000V, Compact Stranded Copper, O.D.: 1.265". 1000 ft. Reel. ***Mfg Part # 422386***

Overview

Aluminum Interlocked Armored Power Cable with Polyethylene Jacket, 4 AWG, 3-Conductors with (1) 8 AWG Bare Ground, 1000V, Compact Stranded Copper, O.D.: 1.265". 1000 ft. Reel. ***Mfg Part # 422386***
Also known as: 43TECKCABLEX1000

Specifications

Gauge: 4 AWG
Conductors: 3
Volts AC: 1kV
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Black
Gauge: 4 AWG
Volts AC: 1kV
Jacket: PVC
Color: Black
Conductors: 3
Length: 1000 ft
Material: Copper