8A, 300V, One Piece Inline Fuse And Knob Assembly

Item #: 0529969

Cat #: LMF008

UPC: 079458010497

$ 21.91 EA
Company wide:
0 in stock
Documents & Guides
8A, 300V, Specialty Fuses One Piece Inline Fuse And Knob Assembly Time Lag (Slo-Blow)

Overview

8A, 300V, Specialty Fuses One Piece Inline Fuse And Knob Assembly Time Lag (Slo-Blow)

Perfect for use in lighting systems, this 300 VAC time-delay fuse is designed to handle ballast transformer inrush currents.

Also known as: 079458010497, LMF008, LFULMF008

Specifications

Volts AC: 300
Speed: Time Delay, Slow Blow
Amps: 8
Mounting: Inline
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Volts AC: 300
Amps: 8
Standards: California Proposition 65
Speed: Time Delay, Slow Blow
Mounting: Inline
Interrupt Rating DC: 10 kA