2
more

OptiCam® LC Duplex, 62.5µm OM1, with Black Boot
Item #: 0529949
Cat #: FLCDMC6BLY
UPC: 074983047413
$ 52.98 EA
Company wide:
0
in stock
Documents & Guides
OptiCam® LC Duplex, 62.5µm OM1, with Black Boot
Overview
OptiCam® LC Duplex, 62.5µm OM1, with Black Boot
The OptiCam® LC Fiber Optic Connector is a multimode 62.5/125μm OM1 duplex fiber connector, intended for 900-micron tight-buffered fiber installation. Field termination can be done in about two minutes using the OptiCam 2 Termination Tool. The pre-polished fiber endface eliminates time-consuming field polishing, reducing installation costs. The LC connector has a natural-colored body with an electric ivory-colored backbone and black 900μm boot.
Also known as: 074983047413, FLCDMC6BLY, PDTFLCDMC6BLY
Specifications
| Color: | Black |
| Type: | Multimode |
| Connector Type: | LC |
| Color: | Black |
| Connector Type: | LC |
| Type: | Multimode |