2500/1875W 240/208V 120"Arc Bsbd Htr,Brn

Item #: 0529943

Cat #: H3725120B

UPC: 686334116831

$ 1165.70 EA
Company wide:
0 in stock
Architectural Electric Baseboard Heater, 240/208 V, 1 PH, 10.4/9 AMP, Aluminum Housing, Wall Mounting, Dimensions- 120 Length X 3Width X 8.50 Height IN, 2500/1875 WTT, BTU Rating- 8532/6375, Brown

Overview

Architectural Electric Baseboard Heater, 240/208 V, 1 PH, 10.4/9 AMP, Aluminum Housing, Wall Mounting, Dimensions- 120 Length X 3Width X 8.50 Height IN, 2500/1875 WTT, BTU Rating- 8532/6375, Brown
Also known as: 686334116831, H3725120B, TPIH3725120B

Specifications

Wattage: 1875, 2500
Color: Brown
Length: 120 in
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 1875, 2500
Length: 120 in
Mounting: Wall
Color: Brown
Volts AC: 240, 208
Standards: California Proposition 65