TPI H3725120 2500/1875W 240/208V 12

Item #: 0529940

Cat #: H3725120

UPC: 686334116404

$ 1148.54 EA
Company wide:
0 in stock
Documents & Guides
TPI H3725120 2500/1875W 240/2

Overview

TPI H3725120 2500/1875W 240/2
Also known as: 686334116404, H3725120, TPIH3725120

Specifications

Wattage: 1875, 2500
Length: 120 in
Color: White
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 1875, 2500
Color: White
Mounting: Wall
Length: 120 in
Volts AC: 240, 208
Standards: California Proposition 65